Overview
Mfr description
H3944X800 BEARING
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter200 mm
- Overall Length
- Thread Size
- Taper1:12
- Lock Nut NumberHM3044
- Lock Washer NumberMS3044
- IncludesLock Washer (MS3044)
- SeriesH
- UPC_NO4026677298805
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data