Motion
ERCI 115C

SEALMASTER
ERCI 115C

Roller Insert Bearing - Tapered Roller Bearing, 1-15/16 in Bore Dia., 3.9370 in OD, 3.5000 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00595313
MFR #ERCI 115C
Price$2,297.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 115C

Roller Insert Bearing - Tapered Roller Bearing, 1-15/16 in Bore Dia., 3.9370 in OD, 3.5000 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00595313
MFR #ERCI 115C

Mfr description
ERCI 115C BRG INSERT
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,297.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    3.5000 in
  • Inner Ring Width  
    3.5000 in
  • Misalignment Angle
    ±3.0 °
  • Outer Ring Width  
    1.7500 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    3.5000 in
  • Weight
    6.50 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    ERCI 115C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288481294
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    8070 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Series
    ERCI
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)