Motion
ERCI 204

SEALMASTER
ERCI 204

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 4.7813 in OD, 4.0000 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
MI ITEM #00595390
MFR #ERCI 204
List Price$5,660.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 204

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.2500 in Bore Dia., 4.7813 in OD, 4.0000 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
MI ITEM #00595390
MFR #ERCI 204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,660.62/each for your price

Overview

Mfr description
ERCI 204 BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    4.0000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    Max 225°
  • Seal Type
    Felt Seal
  • Finish Coating
    Black Oxide
  • Series
    ERCI
  • Manufacturer Catalog Number
    550158
  • UPC_NO
    662288479758
  • CAD Drawing
  • Weight
    10 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought