Motion
ERCI 315

SEALMASTER
ERCI 315

Roller Insert Bearing - Tapered Roller Bearing, 3-15/16 in Bore Dia., 7.1870 in OD, 6.2500 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00595426
MFR #ERCI 315
Price$5,523.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 315

Roller Insert Bearing - Tapered Roller Bearing, 3-15/16 in Bore Dia., 7.1870 in OD, 6.2500 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00595426
MFR #ERCI 315

Mfr description
ERCI 315 BRG INSERT
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,523.08/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bore Length
    6.2500 in
  • Inner Ring Width  
    6.2500 in
  • Misalignment Angle
    ±3.0 °
  • Outer Ring Width  
    3.1300 in
  • Outside Diameter  
    7.1870 in
  • Overall Width
    6.2500 in
  • Weight
    30.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    ERCI 315
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288479857
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1250 rpm
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Roller Insert Bearings
  • Relubricatable
    Yes
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ERCI
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288479857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)