Motion
ERCI 415C

SEALMASTER
ERCI 415C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 9.0625 in OD, 7.2500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #00595436
MFR #ERCI 415C
Price$15,713.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 415C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 4.9375 in Bore Dia., 9.0625 in OD, 7.2500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #00595436
MFR #ERCI 415C

Mfr description
ERCI 415C BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,713.13/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Inner Ring Width  
    7.2500 in
  • Outer Ring Width  
    3.7500 in
  • Outside Diameter  
    9.0625 in
  • Overall Width
    7.2500 in
  • Weight
    55 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    550843
  • Operating Temperature Range
    Max 225°
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Contact Seal
  • Series
    ERCI
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)