Motion
ERCI 500C

SEALMASTER
ERCI 500C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 5 in Bore Dia., 9.0630 in OD, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #00595440
MFR #ERCI 500C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCI 500C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 5 in Bore Dia., 9.0630 in OD, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #00595440
MFR #ERCI 500C

Mfr description
ERCI 500C BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Inner Ring Width  
    7.2500 in
  • Outer Ring Width  
    3.7500 in
  • Outside Diameter  
    9.0630 in
  • Weight
    53.8 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    550844
  • Operating Temperature Range
    Max 225°
  • Seal Type
    Contact Seal
  • Series
    ERCI
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)