Motion
ERPB 204-2

SEALMASTER
ERPB 204-2

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00595442
MFR #ERPB 204-2
Price$3,407.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPB 204-2

Pillow Block Roller Bearing - 2-1/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00595442
MFR #ERPB 204-2

Mfr description
ERPB 204-2 PIL BLK
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,407.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3.4060 in
  • Bolt Center To Center Length
    6.9380 to 8.6880 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-1/4 in
  • Misalignment Angle
    ±3.0° Misalignment - Static Only
  • Overall Height  
    5.7500 in
  • Overall Length  
    10.3750 in
  • Overall Width
    4.0000 in
  • Weight
    23 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ERPB 204-2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288481126
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    9030 lbf
  • Replacement Bearing
    ERCI-204
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ERPB
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288481126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)