Motion
ERPB 303-C2

SEALMASTER
ERPB 303-C2

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00595472
MFR #ERPB 303-C2
Your Price$12,241.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPB 303-C2

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00595472
MFR #ERPB 303-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,241.77/each(List $14,690.12)

Overview

Mfr description
ERPB 303-C2 PIL BLK
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy 2-bolt split cast iron housing

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.1250 to 11.2500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.7500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Bearing Material
    52100 Steel
  • Base Width
    4.5160 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    5.0000 in
  • Seal Type
    Single Lip Contact
  • Radial Dynamic Load Capacity
    15320 lbf
  • Max Operating Temperature
    220 °F
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -20° to 220 °F
  • Bolt Size
    0.8750 in
  • Series
    ERPB
  • Standards Met
    ABMA, ISO
  • Replacement Bearing
    ERCI-303
  • Weight
    64 lbs
  • Misalignment Angle
    ±3.0° Misalignment - Static Only
  • Max Rpm
    1500 rpm
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ERPB 303-C2
  • Manufacturer Upc Number
    662288482086
  • UPC_NO
    662288482086
  • CAD Drawing
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text