Motion
TPHU-140X12-TUFR

DODGE
TPHU-140X12-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 32.5000 in Length, 4.5000 in Base
MI ITEM #00595503
MFR #TPHU-140X12-TUFR
Price$2,976.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-140X12-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 32.5000 in Length, 4.5000 in Base
MI ITEM #00595503
MFR #TPHU-140X12-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,976.70/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    30.5000 in
  • Maximum Travel
    15-1/2 in
  • Overall Height
    12.3125 in
  • Overall Length  
    32.5000 in
  • Rod Diameter
    1 in
  • Travel
    12.0000 in
  • Weight
    81 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    013906
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TPHU
  • UPC_NO
    782475576821

Overview

Mfr description
TPHU140 X 12" TAKE-UP FRAME 013906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought