Motion
TPHU-150X24-TUFR

DODGE
TPHU-150X24-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 46.2500 in Length, 4.5000 in Base
Mi Item #00595510
MFR #TPHU-150X24-TUFR
Price$4,194.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-150X24-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 24.0000 in Travel, 46.2500 in Length, 4.5000 in Base
Mi Item #00595510
MFR #TPHU-150X24-TUFR

Mfr description
TPHU150 X 24" TAKE-UP FRAME 013513
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,194.63/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    44.0000 in
  • Maximum Travel
    27-1/2 in
  • Overall Height
    13.8438 in
  • Overall Length  
    46.2500 in
  • Rod Diameter
    1-1/4 in
  • Travel
    24.0000 in
  • Weight
    122.5 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    013513
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TPHU
  • UPC_NO
    782475576210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)