Motion
TPHU-150X30-TUFR

DODGE
TPHU-150X30-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 30.0000 in Travel, 52.2500 in Length, 4.5000 in Base
MI ITEM #00595511
MFR #TPHU-150X30-TUFR
Price$4,526.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-150X30-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 30.0000 in Travel, 52.2500 in Length, 4.5000 in Base
MI ITEM #00595511
MFR #TPHU-150X30-TUFR

Mfr description
TPHU150 X 30" TAKE-UP FRAME 013514
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,526.37/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    50.0000 in
  • Maximum Travel
    33-1/2 in
  • Overall Height
    13.8438 in
  • Overall Length  
    52.2500 in
  • Rod Diameter
    1-1/4 in
  • Travel
    30.0000 in
  • Weight
    133 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    013514
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TPHU
  • UPC_NO
    782475575763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)