Motion
TPHU-150X36-TUFR

DODGE
TPHU-150X36-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 36.0000 in Travel, 58.2500 in Length, 4.5000 in Base
MI ITEM #00595512
MFR #TPHU-150X36-TUFR
Price$3,884.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-150X36-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 36.0000 in Travel, 58.2500 in Length, 4.5000 in Base
MI ITEM #00595512
MFR #TPHU-150X36-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,884.54/each

Specifications

Dimensions

  • Base Width  
    4.5000 in
  • Bolt Center To Center Length
    56.0000 in
  • Maximum Travel
    39-1/2 in
  • Overall Height
    13.8438 in
  • Overall Length  
    58.2500 in
  • Rod Diameter
    1-1/4 in
  • Travel
    36.0000 in
  • Weight
    147 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    013515
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TPHU
  • UPC_NO
    782475561889

Overview

Mfr description
TPHU150 X 36" TAKE-UP FRAME 013515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought