Motion
TPHU-160X30-TUFR

DODGE
TPHU-160X30-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 30.0000 in Travel, 56.5000 in Length, 5.5000 in Base
Mi Item #00595516
MFR #TPHU-160X30-TUFR
Price$6,749.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TPHU-160X30-TUFR

TPHU Series Top Angle Take-Up Frame - Channel Bottom, 30.0000 in Travel, 56.5000 in Length, 5.5000 in Base
Mi Item #00595516
MFR #TPHU-160X30-TUFR

Mfr description
TPHU160 X 30" TAKE-UP FRAME 013519
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,749.88/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    54.0000 in
  • Maximum Travel
    34-1/2 in
  • Overall Height
    17.0000 in
  • Overall Length  
    56.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel
    30.0000 in
  • Weight
    186 lbs

Details

  • Bottom Type
    Channel Bottom
  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Top Angle
  • Manufacturer Catalog Number
    013519
  • Product Type
    Top Angle Take-Up Frames
  • Series
    TPHU
  • UPC_NO
    782475576944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)