Motion
TSN 519 L

SKF
TSN 519 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 85 mm Bore
MI ITEM #00595528
MFR #TSN 519 L
Your Price$118.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 519 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 85 mm Bore
MI ITEM #00595528
MFR #TSN 519 L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$118.42/each(List $125.65)

Overview

Mfr description
TSN 519 L SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Four Lip
  • Seal Material
    Thermoplastic Elastomer
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316572460658
  • Weight
    0.17 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text