Motion
TSN 524 L

SKF
TSN 524 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 110 mm Bore
Mi Item #00595529
MFR #TSN 524 L
Price$278.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 524 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 110 mm Bore
Mi Item #00595529
MFR #TSN 524 L

Mfr description
TSN 524 L SEAL FOR SPLIT HSG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.05/each

Specifications

Dimensions

  • Weight
    0.23 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Thermoplastic Elastomer
  • Seal Type
    Four Lip
  • UPC_NO
    7316574269983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)