Motion
FLCTE17-XL
Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, P-Seals Seal
MI ITEM #00595531
MFR #FLCTE17-XL
Price$151.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, P-Seals Seal
MI ITEM #00595531
MFR #FLCTE17-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$151.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    63.50 mm
  • Bolt Size
    6.6 mm
  • Bore Diameter  
    17 mm
  • Overall Length Diameter  
    81 mm
  • Overall Width
    58.7 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4012802791556
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    4750 N
  • Replacement Bearing
    RAE17-XL-NPPB
  • Seal Type
    P-Seals
  • Series
    FLCTE
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802791556

Overview

Mfr description
FLCTE17-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought