Motion
FLCTE40-XL
Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00595535
MFR #FLCTE40-XL
Price$298.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00595535
MFR #FLCTE40-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$298.01/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    119 mm
  • Bore Diameter  
    40 mm
  • Length Through Bore
    46.2 mm
  • Overall Length Diameter  
    100 mm
  • Weight
    3.35 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    19800 N
  • Replacement Bearing
    RAE40NPPB
  • Seal Type
    Double Lip Contact
  • Series
    FLCTE
  • Standards Met
    ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802807776

Overview

Mfr description
FLCTE40-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text