Motion
PSFT25
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00595536
MFR #PSFT25
Your Price$199.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00595536
MFR #PSFT25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.57/each(List $229.50)

Overview

Mfr description
PSFT25-XL

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Finish Coating
    Uncoated
  • Overall Height
    124 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    PSFT
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    PSFT25
  • Manufacturer Upc Number
    4012802799279
  • UPC_NO
    4012802799279
  • Weight
    1.37 lbs
  • Radial Dynamic Load Capacity
    14000 N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought