Motion
RCI 103C

SEALMASTER
RCI 103C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00595559
MFR #RCI 103C
Price$1,236.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCI 103C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.1875 in Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #00595559
MFR #RCI 103C

Mfr description
RCI 103C BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Weight
    2 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    550652
  • Operating Temperature Range
    Max 225°
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Contact Seal
  • Series
    RCI
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288480716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)