Motion
RCI 110

SEALMASTER
RCI 110

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.6250 in Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00595569
MFR #RCI 110
List Price$3,226.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCI 110

Tapered Roller Insert Bearing - Tapered Roller Bearing, 1.6250 in Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00595569
MFR #RCI 110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,226.12/each for your price

Overview

Mfr description
RCI 110 BRG INSERT
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Tapered Roller
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Operating Temperature Range
    Max 225°
  • Seal Type
    Felt Seal
  • Finish Coating
    Black Oxide
  • Series
    RCI
  • Manufacturer Catalog Number
    550100
  • UPC_NO
    662288479383
  • Weight
    4.2 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text