Motion
UCPA208
Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00595594
MFR #UCPA208
Price$94.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00595594
MFR #UCPA208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9370 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    84 mm
  • Bolt Size
    M14
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5750 in
  • Bore Length
    1.9370 in
  • Housing Width
    2.1260 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5750 in
  • Length
    4.5670 in
  • Length Through Bore
    1.9370 in
  • Overall Height
    100 mm
  • Overall Length
    116 mm
  • Overall Width
    57.2 mm
  • Shaft Diameter
    40 mm
  • Weight
    4.24 lbs
  • Width
    2.1260 in, 54 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC208
  • Bore Type
    Round
  • Compatible Frame Type
    UCPA
  • Distance Between Mounting Hole Cen
    3.3070 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    PA208
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UC208
  • Seal Type
    Contact with Slinger
  • Series
    UCPA200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250125326

Overview

Mfr description
UCPA208 40MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought