Motion
RCI 307C

SEALMASTER
RCI 307C

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., 6.1000 in OD, 5.0000 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00595607
MFR #RCI 307C
Your Price$2,319.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCI 307C

Roller Insert Bearing - Tapered Roller Bearing, 3-7/16 in Bore Dia., 6.1000 in OD, 5.0000 in Overall Width, Concentric Collar, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00595607
MFR #RCI 307C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,319.04/each(List $2,921.30)

Overview

Mfr description
RCI 307C BRG INSERT
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Concentric Collar
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    5.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Bore Type
    Straight
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Radial Dynamic Load Capacity
    15320 lbf
  • Seal Type
    Single Lip Contact Seal
  • Finish Coating
    Uncoated
  • Lubrication Type
    Relubricatable
  • Duty Type
    Standard Duty
  • Series
    RCI
  • Manufacturer Catalog Number
    RCI 307C
  • Manufacturer Upc Number
    662288480907
  • UPC_NO
    662288480907
  • Manufacturer Product Page
  • Housing Type
    Insert Only
  • Bore Length
    5.0000 in
  • Max Rpm
    1500 rpm
  • Weight
    20.25 lbs
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Bore Diameter
  • Misalignment Angle
    ±3.0 °
  • Relubricatable
    Yes
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text