Motion
FRB 10.2/200

SKF
FRB 10.2/200

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595622
MFR #FRB 10.2/200
Price$91.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10.2/200

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #00595622
MFR #FRB 10.2/200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.85/each

Specifications

Dimensions

  • Outside Diameter
    200 mm
  • Overall Width
    0.4063 in

Details

  • Compatible Bearing
    23222CCK/W33
  • Compatible Housed Unit
    200-522
  • Material
    Steel
  • Number Of Rings Required
    1
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570467116

Overview

Mfr description
FRB 10.2/200 STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought