Motion
HE 209

SKF
HE 209

Adapter Sleeve - 1.5000 in Bore Dia., 33 mm Overall Length, M45x1.5 Thread Size
MI ITEM #00595632
MFR #HE 209
Price$59.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 209

Adapter Sleeve - 1.5000 in Bore Dia., 33 mm Overall Length, M45x1.5 Thread Size
MI ITEM #00595632
MFR #HE 209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.37/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Lock Nut Outside Diameter
    2.5591 in
  • Overall Length  
    33 mm
  • Overall Width
    33 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.51 lbs

Details

  • Includes
    Lock Washer (MB9)
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577108050

Overview

Mfr description
HE 209 ADAPTER SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought