Motion
HE 211 B

SKF
HE 211 B

Adapter Sleeve - 2.0000 in Bore Dia., 37 mm Overall Length, W55x1/19 Thread Size
Mi Item #00595634
MFR #HE 211 B
Price$126.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 211 B

Adapter Sleeve - 2.0000 in Bore Dia., 37 mm Overall Length, W55x1/19 Thread Size
Mi Item #00595634
MFR #HE 211 B

Mfr description
HE 211B ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.16/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Lock Nut Outside Diameter
    2.9528 in
  • Overall Length  
    37 mm
  • Overall Width
    37 mm
  • Thread Size  
    W55x1/19
  • Weight
    0.65 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MBL28)
  • Lock Nut Number
    HM11
  • Lock Washer Number
    MB11
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577025319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)