Motion
RFB 106C

SEALMASTER
RFB 106C

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-3/8 in Bore , 4-Bolt Flange Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Air Handling
MI ITEM #00595646
MFR #RFB 106C
List Price$1,080.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFB 106C

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 1-3/8 in Bore , 4-Bolt Flange Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Air Handling
MI ITEM #00595646
MFR #RFB 106C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,080.07/each for your price

Overview

Mfr description
RFB 106C FLANGE BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Air Handling
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Overall Depth
    3-1/16 in
  • Radial Dynamic Load Capacity
    4760 lbf
  • Operating Temperature Range
    -20 to +220 °F
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    RCI-106
  • Series
    RFB
  • UPC_NO
    662288493747
  • Weight
    8.1 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text