Motion
VFMST 3/4
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #00595666
MFR #VFMST 3/4
Price$102.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #00595666
MFR #VFMST 3/4

Mfr description
VFMST 3/4 2 BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8125 in
  • Bolt Circle Diameter  
    2.8125 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    1-7/32 in
  • Overall Length Diameter  
    3.5625 in
  • Weight
    0.75 lbs

Details

  • Bearing Number
    RA012RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796056909
  • Max Rpm
    6270 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Replacement Bearing
    RA012RRB
  • Seal Type
    Contact Seal
  • Series
    VFMST
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796056909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)