Motion
VFMST1 1/4S

TIMKEN (FAFNIR)
VFMST1 1/4S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #00595677
MFR #VFMST1 1/4S
Price$163.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
VFMST1 1/4S

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Steel Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal Seal
Mi Item #00595677
MFR #VFMST1 1/4S

Mfr description
VFMST 1-1/4S 2 BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.27/each

Specifications

Dimensions

  • Base Thickness
    3.40 mm
  • Bolt Center To Center Length  
    3.5625 in
  • Bolt Circle Diameter  
    3.5625 in
  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width
    1-13/32 in
  • Overall Length Diameter  
    4.4375 in

Details

  • Bearing Number
    RA103RRB2
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Zinc Plated
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796109926
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Seal Type
    Shroud Seal
  • Series
    VFMST
  • Type Of Bearing
    Ball
  • UPC_NO
    087796109926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)