Motion
PRN00
Precision Series Locknut - 0.3910-32 in Thread Size, 0.7550 in OD, Steel Material
MI ITEM #00595683
MFR #PRN00
List Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Series Locknut - 0.3910-32 in Thread Size, 0.7550 in OD, Steel Material
MI ITEM #00595683
MFR #PRN00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.73/each for your price

Overview

Mfr description
PRN-00 PRECISION LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.2290 in
  • Lock Washer Locking Device Part Num
    PRW-00
  • Lock Nut Type
    Precision
  • Weight
    0.02 lbs
  • Series
    PRN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533012650
  • UPC_NO
    737533012650
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text