Motion
PRN03
Precision Series Locknut - 0.6640-32 in Thread Size, 1.1300 in OD, Steel Material
MI ITEM #00595686
MFR #PRN03
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Series Locknut - 0.6640-32 in Thread Size, 1.1300 in OD, Steel Material
MI ITEM #00595686
MFR #PRN03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.85/each

Specifications

Dimensions

  • Face Diameter  
    0.9380 in
  • Outside Diameter  
    1.1300 in
  • Overall Width
    0.3540 in
  • Thread Size  
    0.6640-32 in
  • Weight
    0.05 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Lock Washer Locking Device Part Num
    PRW-03
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533012681
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRN
  • UPC_NO
    737533012681

Overview

Mfr description
PRN-03 PRECISION LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought