Motion
PRN11
Precision Series Locknut - 2.1570-18 in Thread Size, 2.9740 in OD, Steel Material
MI ITEM #00595694
MFR #PRN11
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Series Locknut - 2.1570-18 in Thread Size, 2.9740 in OD, Steel Material
MI ITEM #00595694
MFR #PRN11

Mfr description
PRN-11 PRECISION LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Face Diameter  
    2.6560 in
  • Outside Diameter  
    2.9740 in
  • Overall Width
    0.5100 in
  • Thread Size  
    2.1570-18 in
  • Weight
    0.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Lock Washer Locking Device Part Num
    PRW-11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533012766
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRN
  • UPC_NO
    737533012766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)