Motion
PRN13
Precision Series Locknut - 2.5480-18 in Thread Size, 3.3800 in OD, Steel Material
Mi Item #00595696
MFR #PRN13
Price$73.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Series Locknut - 2.5480-18 in Thread Size, 3.3800 in OD, Steel Material
Mi Item #00595696
MFR #PRN13

Mfr description
PRN-13 PRECISION LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.34/each

Specifications

Dimensions

  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3800 in
  • Overall Width
    0.5730 in
  • Thread Size  
    2.5480-18 in
  • Weight
    0.55 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Lock Washer Locking Device Part Num
    PRW-13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533012780
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRN
  • UPC_NO
    737533012780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)