Motion
PRN17
Precision Series Locknut - 3.3400-12 in Thread Size, 4.4110 in OD, Steel Material
Mi Item #00595700
MFR #PRN17
Price$189.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Series Locknut - 3.3400-12 in Thread Size, 4.4110 in OD, Steel Material
Mi Item #00595700
MFR #PRN17

Mfr description
PRN-17 PRECISION LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.60/each

Specifications

Dimensions

  • Face Diameter  
    4.0310 in
  • Outside Diameter  
    4.4110 in
  • Overall Width
    0.6350 in
  • Thread Size  
    3.3400-12 in
  • Weight
    1.04 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Lock Washer Locking Device Part Num
    PRW-17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533012827
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRN
  • UPC_NO
    737533012827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)