Motion
PRN22
Precision Series Locknut - 4.3250-12 in Thread Size, 5.7240 in OD, Steel Material
MI ITEM #00595705
MFR #PRN22
Price$290.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Series Locknut - 4.3250-12 in Thread Size, 5.7240 in OD, Steel Material
MI ITEM #00595705
MFR #PRN22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$290.88/each

Specifications

Dimensions

  • Face Diameter  
    5.2810 in
  • Outside Diameter  
    5.7240 in
  • Overall Width
    0.7910 in
  • Thread Size  
    4.3250-12 in
  • Weight
    2.23 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Lock Washer Locking Device Part Num
    PRW-22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533012872
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRN
  • UPC_NO
    737533012872

Overview

Mfr description
PRN-22 PRECISION LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought