Motion
PRW00
Precision Lock Washer - 0.4060 in ID, 0.9375 in OD, 0.6250 in Face Dia., Steel Material
Mi Item #00595715
MFR #PRW00
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 0.4060 in ID, 0.9375 in OD, 0.6250 in Face Dia., Steel Material
Mi Item #00595715
MFR #PRW00

Mfr description
PRW-00 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.4060 in
  • Face Diameter  
    0.6250 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    0.9375 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    PRN-00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014418
  • Material
    Steel
  • Number Of Tangs  
    9
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)