Motion
PRW03
Precision Lock Washer - 0.6790 in ID, 1.4063 in OD, 0.9380 in Face Dia., Steel Material
MI ITEM #00595718
MFR #PRW03
Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 0.6790 in ID, 1.4063 in OD, 0.9380 in Face Dia., Steel Material
MI ITEM #00595718
MFR #PRW03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.6790 in
  • Face Diameter  
    0.9380 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    1.4062 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    PRN-03
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014432
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014432

Overview

Mfr description
PRW-03 PRECISION LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought