Motion
PRW06
Precision Lock Washer - 1.1930 in ID, 2.0625 in OD, 1.5000 in Face Dia., Steel Material
Mi Item #00595721
MFR #PRW06
Price$41.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 1.1930 in ID, 2.0625 in OD, 1.5000 in Face Dia., Steel Material
Mi Item #00595721
MFR #PRW06

Mfr description
PRW-06 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.1930 in
  • Face Diameter  
    1.5000 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    2.0625 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    PRN-06
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014463
  • Material
    Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)