Overview
Mfr description
PRW-065 PRECISION LOCKWASHER
Specifications
- SeriesPRW
- Bore Diameter
- Face Diameter
- Tang Width
- Key Width0.1760 in
- Number Of Tangs
- Outside Diameter Over Tangs2.3281 in
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data