Motion
PRW10
Precision Lock Washer - 1.9920 in ID, 3.0313 in OD, 2.4380 in Face Dia., Steel Material
Mi Item #00595726
MFR #PRW10
Price$45.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 1.9920 in ID, 3.0313 in OD, 2.4380 in Face Dia., Steel Material
Mi Item #00595726
MFR #PRW10

Mfr description
PRW-10 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.9920 in
  • Face Diameter  
    2.4380 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.0312 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    PRN-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014517
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)