Motion
PRW12
Precision Lock Washer - 2.4000 in ID, 3.4375 in OD, 2.8440 in Face Dia., Steel Material
MI ITEM #00595728
MFR #PRW12
List Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 2.4000 in ID, 3.4375 in OD, 2.8440 in Face Dia., Steel Material
MI ITEM #00595728
MFR #PRW12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.54/each for your price

Overview

Mfr description
PRW-12 PRECISION LOCKWASHER

Specifications

  • Series
    PRW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.2900 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    PRN-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014531
  • UPC_NO
    737533014531
  • Outside Diameter Over Tangs
    3.4375 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought