Motion
PRW14
Precision Lock Washer - 2.7910 in ID, 3.9063 in OD, 3.3130 in Face Dia., Steel Material
MI ITEM #00595730
MFR #PRW14
Price$59.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 2.7910 in ID, 3.9063 in OD, 3.3130 in Face Dia., Steel Material
MI ITEM #00595730
MFR #PRW14

Mfr description
PRW-14 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.7910 in
  • Face Diameter  
    3.3130 in
  • Key Width
    0.2900 in
  • Outside Diameter Over Tangs
    3.9062 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    PRN-14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014555
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)