Motion
PRW18
Precision Lock Washer - 3.5820 in ID, 5.0781 in OD, 4.2810 in Face Dia., Steel Material
MI ITEM #00595734
MFR #PRW18
List Price$97.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 3.5820 in ID, 5.0781 in OD, 4.2810 in Face Dia., Steel Material
MI ITEM #00595734
MFR #PRW18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.39/each for your price

Overview

Mfr description
PRW-18 PRECISION LOCKWASHER

Specifications

  • Series
    PRW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.3530 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    PRN-18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014593
  • UPC_NO
    737533014593
  • Outside Diameter Over Tangs
    5.0781 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought