Motion
PRW20
Precision Lock Washer - 3.9880 in ID, 5.6250 in OD, 4.8130 in Face Dia., Steel Material
Mi Item #00595736
MFR #PRW20
Price$155.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 3.9880 in ID, 5.6250 in OD, 4.8130 in Face Dia., Steel Material
Mi Item #00595736
MFR #PRW20

Mfr description
PRW-20 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.29/each

Specifications

Dimensions

  • Bore Diameter  
    3.9880 in
  • Face Diameter  
    4.8130 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    5.6250 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    PRN-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014616
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)