Motion
PRW21
Precision Lock Washer - 4.1920 in ID, 5.8438 in OD, 5.0000 in Face Dia., Steel Material
Mi Item #00595737
MFR #PRW21
Price$177.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 4.1920 in ID, 5.8438 in OD, 5.0000 in Face Dia., Steel Material
Mi Item #00595737
MFR #PRW21

Mfr description
PRW-21 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.38/each

Specifications

Dimensions

  • Bore Diameter  
    4.1920 in
  • Face Diameter  
    5.0000 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    5.8437 in
  • Tang Width  
    0.3900 in

Details

  • Compatible Lock Nut Number
    PRN-21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014623
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)