Motion
PRW26
Precision Lock Washer - 5.1910 in ID, 7.3125 in OD, 6.1880 in Face Dia., Steel Material
Mi Item #00595740
MFR #PRW26
Price$286.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 5.1910 in ID, 7.3125 in OD, 6.1880 in Face Dia., Steel Material
Mi Item #00595740
MFR #PRW26

Mfr description
PRW-26 PRECISION LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.24/each

Specifications

Dimensions

  • Bore Diameter  
    5.1910 in
  • Face Diameter  
    6.1880 in
  • Key Width
    0.4350 in
  • Outside Diameter Over Tangs
    7.3125 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    PRN-26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014654
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)