Motion
PRW28
Precision Lock Washer - 5.5820 in ID, 7.6250 in OD, 6.5310 in Face Dia., Steel Material
MI ITEM #00595741
MFR #PRW28
Price$341.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 5.5820 in ID, 7.6250 in OD, 6.5310 in Face Dia., Steel Material
MI ITEM #00595741
MFR #PRW28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.18/each

Specifications

Dimensions

  • Bore Diameter  
    5.5820 in
  • Face Diameter  
    6.5310 in
  • Key Width
    0.5900 in
  • Outside Diameter Over Tangs
    7.6250 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    PRN-28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014661
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRW
  • UPC_NO
    737533014661

Overview

Mfr description
PRW-28 PRECISION LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought