Motion
PRW36
Precision Lock Washer - 7.1710 in ID, 9.6563 in OD, 8.3750 in Face Dia., Steel Material
MI ITEM #00595745
MFR #PRW36
List Price$750.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 7.1710 in ID, 9.6563 in OD, 8.3750 in Face Dia., Steel Material
MI ITEM #00595745
MFR #PRW36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$750.81/each for your price

Overview

Mfr description
PRW-36 PRECISION LOCKWASHER

Specifications

  • Series
    PRW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.7150 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    PRN-36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014708
  • UPC_NO
    737533014708
  • Outside Diameter Over Tangs
    9.6562 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text