Motion
PRW40
Precision Lock Washer - 7.9820 in ID, 10.6875 in OD, 9.1560 in Face Dia., Steel Material
MI ITEM #00595747
MFR #PRW40
List Price$976.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Lock Washer - 7.9820 in ID, 10.6875 in OD, 9.1560 in Face Dia., Steel Material
MI ITEM #00595747
MFR #PRW40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$976.29/each for your price

Overview

Mfr description
PRW-40 PRECISION LOCKWASHER

Specifications

  • Series
    PRW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.8400 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    PRN-40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    737533014722
  • UPC_NO
    737533014722
  • Outside Diameter Over Tangs
    10.6875 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought