Motion
RFB 315C

SEALMASTER
RFB 315C

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard
Mi Item #00595750
MFR #RFB 315C
Price$5,377.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFB 315C

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard
Mi Item #00595750
MFR #RFB 315C

Mfr description
RFB 315C FLANGE BRG
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,377.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.7500 in
  • Bolt Circle Diameter  
    10.9531 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3-15/16 in
  • Housing Width
    10.2500 in
  • Length Through Bore
    6.2500 in
  • Misalignment Angle
    ±3.0° Misalignment - Static Only
  • Overall Depth
    6-1/2 in
  • Overall Height  
    6.5000 in
  • Overall Length Diameter  
    10.2500 in
  • Overall Width
    6.5000 in
  • Weight
    81.80 lbs

Details

  • Bearing Type
    Tapered Roller
  • Bore Shape
    Straight
  • Bore Type
    Straight
  • CAD Drawing
  • Country of Origin
    US
  • Duty Type
    Standard
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    Flange, Four Bolt
  • Grease Type
    1/8 NPT
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    Split Two Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Flange, Four Bolt
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium; EP; NLGI#2
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RFB 315C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288493938
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1250 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    20980 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    RCI-315
  • Retainer Material
    Steel
  • Seal Type
    Single Lip Contact Seal
  • Series
    RFB
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288493938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)