Motion
RFP 111C

SEALMASTER
RFP 111C

Tapered Roller Piloted Flange Bearing - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00595767
MFR #RFP 111C
Price$2,429.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 111C

Tapered Roller Piloted Flange Bearing - 1-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00595767
MFR #RFP 111C

Mfr description
RFP 111C PILOTED FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,429.81/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1250 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-11/16 in
  • Overall Depth
    3.3750 in
  • Overall Length Diameter  
    6.1250 in
  • Pilot Diameter
    4.2500 in
  • Weight
    9.6 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    559905
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Replacement Bearing
    RCI-111-C
  • Seal Type
    Contact Seal
  • Series
    RFP Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288494010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)